Skip Content
ECONOMY POST,PVC,POST FINISH BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ECONOMY POST,PVC,POST FINISH BLACK

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS875-33STDNOY5XC
  • Mfr. Model # 875-33STDNOY5XC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour Black
  • For Use With Safety and Security
  • Belt Length 7-1/2 ft.
  • Post Finish Black
  • Belt Color Yellow
  • Number of Belts 1
  • Base Type Metal, Black
  • Item Barrier Post with Belt
  • Base Dia. 14"
  • Post Material PVC
  • Belt Width 2"
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Base Finish Black ABS No Scuff Cover
  • Indoor / Outdoor Indoor
  • Base Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list