Skip Content
ECONOMY POST,BLACK,DANGER KEEP OUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ECONOMY POST,BLACK,DANGER KEEP OUT

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS875-33STDNOYDXC
  • Mfr. Model # 875-33STDNOYDXC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • For Use With Safety and Security
  • Colour Black
  • Post Finish Black
  • Base Type Metal, Black
  • Number of Belts 1
  • Belt Length 7-1/2 ft.
  • Belt Color Yellow with Black Text
  • Belt Message Danger - Keep Out
  • Base Material Steel
  • Base Dia. 14"
  • Item Barrier Post with Belt
  • Post Material PVC
  • Post Dia. 2-1/2"
  • Indoor / Outdoor Indoor
  • Belt Width 2"
  • Post Height 38"
  • Base Finish Black ABS No Scuff Cover

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list