ECONOMY L-BRACKET BERM - 4X4X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ECONOMY L-BRACKET BERM - 4X4X1

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRBD44AL-L
  • Mfr. Model # BD44AL-L
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 2697
  • Shipping Weight 14.0 lbs

Product Details

Economy L-Bracket Berm, Spill Capacity 119 gal., Height 1 ft., Length 4 ft., Width 4 ft., Black, PVC, Includes Stays

Technical Specs

  • Colour Black
  • Item Berm
  • Includes Stays
  • Height 1 ft.
  • Length 4 ft.
  • Material PVC
  • Spill Capacity 119 gal.
  • Width 4 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list