Skip Content
ECONOMY L-BRACKET BERM - 10X30X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ECONOMY L-BRACKET BERM - 10X30X1

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRBD1030AL-L
  • Mfr. Model # BD1030AL-L
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 2697
  • Shipping Weight 151.0 lbs

Product Details

Economy L-Bracket Berm, Spill Capacity 2,244 gal., Height 1 ft., Length 10 ft., Width 30 ft., Black, PVC, Includes Stays

Technical Specs

  • Height 1 ft.
  • Colour Black
  • Includes Stays
  • Item Berm
  • Length 10 ft.
  • Material PVC
  • Spill Capacity 2,244 gal.
  • Width 30 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list