Skip Content
ECONOMY HANDGUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ECONOMY HANDGUN

FIMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NEE7
  • Mfr. Model # 4NEE7
  • UNSPSC # 27112903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • Item Economy Handgun
  • For Use With ATV Sprayers, Spot Sprayers, and Trailer Sprayers
  • Nozzle Adjustable Pattern Tip
  • Size 3/8"
  • Overall Length 29"
  • PSI 100
  • Wand Material Plastic with Aluminum Extension

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list