ECONOMY FORESTRY KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ECONOMY FORESTRY KIT

HONEYWELL NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONFK13
  • Mfr. Model # FK13
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Hard Hat Suspension 4 pt. Pinlock
  • Includes Face Screen, Ear Muffs
  • Colour Red
  • Item Forestry Kit
  • Standards ANSI Z89.1-2010, CSA
  • Graphics None
  • Shell Material High Density Polyethylene
  • Accessory Slots Yes
  • Hard Hat Style Front Brim
  • Hard Hat Sub-Category Hard Hat Combination Kits
  • Hard Hat ANSI Class C
  • Fits Hat Size 6-1/2 - 8
  • Hard Hat ANSI Type 1
  • Head Protection Venting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list