Skip Content
ECONOMY DRUM LIFTER,CAP 700 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ECONOMY DRUM LIFTER,CAP 700 LB

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12R542
  • Mfr. Model # 12R542
  • UNSPSC # 24101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.85 lbs

Technical Specs

  • Finish Industrial Yellow
  • For Use With Closed-head steel drums
  • Includes safty lock pin
  • Item Economy Drum Lifter
  • Construction Welded Steel
  • Type Vertical
  • Load Capacity 700 lbs.
  • Overall Height 13''
  • Number of Drums 1
  • Overall Width 23''
  • Overall Length 37-3/4''
  • Lifting Eye Dia. 1-5/16''
  • Drum Capacity 55 gal.
  • Drum Rotation 0 deg.
  • Rotation Angle 0 deg.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list