Skip Content
ECONOMY BOTTLE BLASTER,80-125 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ECONOMY BOTTLE BLASTER,80-125 PSI

ALLSOURCE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15E792
  • Mfr. Model # 15E792
  • UNSPSC # 23101517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Min. CFM @ 80 PSI 15
  • Features Easy Setup
  • Material Polymer
  • Item Economy Bottle Blaster
  • Application Abrasive Blasting
  • Type Uses Abrasives Or Water
  • Air Pressure (PSI) 80-125

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list