Skip Content
ECONO POST RD CLEANING IN PROGRESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ECONO POST RD CLEANING IN PROGRESS

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS875-21STDNOYCXC
  • Mfr. Model # 875-21STDNOYCXC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour Red
  • Belt Length 7-1/2 ft.
  • Base Type Metal, Black
  • Belt Color Yellow with Black Text
  • Post Finish Red
  • For Use With Safety and Security
  • Number of Belts 1
  • Belt Message Cleaning in Progress
  • Base Material Steel
  • Item Barrier Post with Belt
  • Base Dia. 14"
  • Post Material PVC
  • Belt Width 2"
  • Base Finish Black ABS No Scuff Cover
  • Post Height 38"
  • Post Dia. 2-1/2"
  • Indoor / Outdoor Indoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list