ECONO POST RD CAUTION DO NOT ENTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ECONO POST RD CAUTION DO NOT ENTER

TENSATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNS875-21STDNOYAXC
  • Mfr. Model # 875-21STDNOYAXC
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Technical Specs

  • For Use With Safety and Security
  • Colour Red
  • Base Type Metal, Black
  • Belt Length 7-1/2 ft.
  • Belt Color Yellow with Black Text
  • Number of Belts 1
  • Post Finish Red
  • Belt Message Caution - Do Not Enter
  • Base Material Steel
  • Item Barrier Post with Belt
  • Base Dia. 14"
  • Post Material PVC
  • Post Height 38"
  • Belt Width 2"
  • Base Finish Black ABS No Scuff Cover
  • Post Dia. 2-1/2"
  • Indoor / Outdoor Indoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list