Skip Content
ECONO-FLOW SPRAY OUTLET WITH ADAPTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ECONO-FLOW SPRAY OUTLET WITH ADAPTE

CHICAGO FAUCETS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JAM1
  • Mfr. Model # 3JAM1
  • UNSPSC # 30181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Finish Chrome Plated
  • For Use With Chicago Faucets
  • Item Econo-Flow Spray Outlet With Adapter
  • Material of Construction Brass
  • Connection 13/16" - 24" Female
  • Sub-Category Nozzles, Spouts and Sprayers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list