Skip Content
ECONMICAL ICEMELT, 22LB POLY BAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ECONMICAL ICEMELT, 22LB POLY BAG

TRUE NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # XYN200-30021
  • Mfr. Model # 200-30021
  • UNSPSC # 46161506
  • CATALOGUE PAGE # 1620
  • Shipping Weight 23.08 lbs

Technical Specs

  • Size 22 lb. Bag
  • Item Granular Icemelt
  • Contains Sodium Chloride Potassium Chloride
  • Package Type Bag
  • Net Weight 22 lbs.
  • Effective Temp. -15 Degrees C

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list