ECON LED TROFFER 2X4 347V 35K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ECON LED TROFFER 2X4 347V 35K

LITHONIA LIGHTING

Web Price : $249.62 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR217WXR
  • Mfr. Model # 217WXR
  • UNSPSC # 39111534
  • CATALOGUE PAGE # 1174
  • Shipping Weight 26.0 lbs

Product Details

Economy LED troffer lighting fixture, 4,000 lumens, 347 voltage. Product Contributes to Reducing Energy Consumption. Long life LEDs coupled with high efficiency drivers provide extended service life. Ideal for providing ambient lighting for many applicati

Technical Specs

  • Colour Temperature 3,500K
  • Lumens 4,000
  • Standards UL
  • Lumens Per Watt 102.0
  • Fixture Height 3-1/4"
  • Fixture Voltage 347
  • Fixture Width 24"
  • Fixture Length 48"
  • Fixture Rated Life 50,000 hr.
  • Fixture Temp. Range 0 Degrees C - 25 Degrees C
  • Fixture Item Recessed Troffer
  • Lamp Type - Fixtures T12
  • Max. Fixture Wattage 39.0
  • Dimmable Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list