Skip Content
ECON LED SURFACE WRAP 2FT 35K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ECON LED SURFACE WRAP 2FT 35K

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR217X9K
  • Mfr. Model # 217X9K
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Colour Temp. 3,500K
  • Watts 26
  • Lumens 2,000
  • CRI 82
  • Lumens Per Watt 77.0
  • Standards UL
  • Fixture Height 2-3/4"
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Fixture Voltage 120 - 277
  • Fixture Length 24"
  • Fixture Width 10"
  • Fixture Housing Color White
  • Fixture Rated Life 50,000 hr.
  • Fixture Temp. Range 0 Degrees C - 25 Degrees C
  • Fixture Housing Material Steel
  • Item LED Wraparound Fixture
  • Dimmable No
  • LED Replacement For 2 Lamp LFL
  • Fixture Shape Rectangle
  • Fixture Warranty 5 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list