Skip Content
ECO UPLIGHT W/ TRIPOD 4-FOOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ECO UPLIGHT W/ TRIPOD 4-FOOT

DEFENDER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WBL712600
  • Mfr. Model # 712600
  • UNSPSC # 23153303
  • CATALOGUE PAGE # 1184
  • Shipping Weight 2.0 lbs

Product Details

Eco Uplight portable self standing task light. 4 foot high, 36 watt with 15 foot lighting radius. Integrated and collapsible legs open up to 30 inch diameter for stability. Tough polycarbonate lens protects lamp from breakage. IP44 design for dust and water resistance, anti-glare diffuser, 15 foot integrated power cord.

Technical Specs

  • Voltage 120 V
  • Features Low Energy Consumption
  • Colour Yellow/Black
  • Gauge/Conductor 16/3
  • Includes Aluminium Reflector
  • Item Work Light
  • Lumens 3250
  • Standards Ul, Cul
  • Replacement Lamp 3vk30
  • Rated Life 20,000 Hr.
  • Guard Type Polycarbonate
  • IP Rating IP44
  • Lamp Included Yes
  • Lamp Watts 36
  • NEMA Plug Configuration 1-15P
  • Number of Lamp Heads 1
  • NEC Cord Designation SJTW
  • Max. Extension Height 63"
  • Safety Rated Not Safety Rated
  • Type - Job Site Lighting Tripod
  • Power Source - Job Site Lighting Corded (AC)
  • Cord Length - Job Site Lighting 15 ft.
  • Item - Job Site Lighting Temporary Job Site Light
  • Light Distribution - Job Site Lighting Flood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list