ECO UPLIGHT W/ TRIPOD 2-FOOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ECO UPLIGHT W/ TRIPOD 2-FOOT

DEFENDER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WBL712605
  • Mfr. Model # 712605
  • UNSPSC # 23153303
  • CATALOGUE PAGE # 1184
  • Shipping Weight 2.0 lbs

Product Details

Eco Uplight portable self standing task light. 2 foot high, 18 watt with 10 foot lighting radius. Integrated and collapsible legs open up to 30 inch diameter for stability. Tough polycarbonate lens protects lamp from breakage. IP44 design for dust and water resistance, anti-glare diffuser, 15 foot integrated power cord.

Technical Specs

  • Voltage 120 V
  • Number of Lamp Heads 1
  • Features Low Energy Consumption
  • Colour Yellow/Black
  • Gauge/Conductor 16/3
  • Includes Aluminium Reflector
  • Item Eco Up Light
  • NEMA Plug Configuration 5266
  • Lumens 1300
  • Lamp Watts 18
  • Replacement Lamp Mfr. No. F17t8/spx41/eco
  • Guard Type Polycarbonate
  • Standards Ul, Cul Listed
  • Rated Life 20,000 Hr.
  • IP Rating IP44
  • NEC Cord Designation Sjtw
  • Max. Extension Height 39"
  • Safety Rated Not Safety Rated
  • Type - Job Site Lighting Tripod
  • Power Source - Job Site Lighting Corded (AC)
  • Item - Job Site Lighting Temporary Job Site Light
  • Light Distribution - Job Site Lighting Flood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list