Skip Content
ECO UNIVERSAL ROLL 30 X 150 1 BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ECO UNIVERSAL ROLL 30 X 150 1 BL

SPILKLEEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SPKHRCU150
  • Mfr. Model # HRCU150
  • UNSPSC # 47131909
  • CATALOGUE PAGE # 2690
  • Shipping Weight 22.0 lbs

Technical Specs

  • Colour White
  • Item Roll
  • Length 150 ft.
  • Material Cellulose
  • Width 30"
  • Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Perforated Yes

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list