Skip Content
ECO OIL ONLY SPILL PADS 16INX18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ECO OIL ONLY SPILL PADS 16INX18IN

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG7191
  • Mfr. Model # 7191
  • UNSPSC # 47131909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Colour Off White
  • Item Spill Pad
  • Length 18"
  • Material 2-Ply Polypropylene
  • Width 16"
  • Perforations Yes
  • Green Environmental Attribute Minimum 80% Post-Consumer Recycled Content
  • Fluids Absorbed Oil Only, Petroleum
  • Absorbency Weight Light
  • Volume Absorbed Per Pkg. 30 gal.
  • Standards ASTM 726

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List