Skip Content
ECO-MARKER GIANT FINE POINT BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ECO-MARKER GIANT FINE POINT BLUE

JIFFY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JFFJK70BL
  • Mfr. Model # JK70BL
  • UNSPSC # 44121708
  • CATALOGUE PAGE # 2163
  • Shipping Weight 0.578 lbs

Product Details

Marker, permanent ink. xylene-free, chisel style tip, aluminum barrel, refillable.

Technical Specs

  • Colour Blue
  • Features Colorful Permanent Marker for a Variety of Uses. for Use on Most Surfaces-paper, Carton, Glass/Porcelain, Rubber, Wood, Crates, Plastic, Metal, Etc. Long Lasting Clear Drawing is Assured with the Fast Dry and Water Resistant Ink. the Safe Alcohol Based Solvent Xylene Free Ink. Reusable / Refillable, Refill Ink JK20, ESK3
  • Item Jiffco Giant Size Eco Marker
  • Actuation Type Non-Valve Type
  • Dry Time Fast Dry
  • Tip Size 1.5mm
  • Standards RoHS
  • Tip Material Acrylic Fibre
  • Tip Style Bullet Nib

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list