ECO INFOBOARD SILVER 22 X 28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ECO INFOBOARD SILVER 22 X 28

FLEXIKROME

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FNTFEIB2228S
  • Mfr. Model # FEIB2228S
  • UNSPSC # 56121902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.6 lbs

Technical Specs

  • Frame Colour Silver
  • Frame Size 22.90" x 28.90"
  • Frame Material Aluminum
  • Mounts Floor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list