ECO CLEANER 20 LITRE CONCENTRATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ECO CLEANER 20 LITRE CONCENTRATE

PURPLEPOWER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LYL57620
  • Mfr. Model # 57620
  • UNSPSC # 47131805
  • CATALOGUE PAGE # 1613
  • Shipping Weight 45.0 lbs

Technical Specs

  • Container Type Pail
  • Size 20 L
  • Colour Purple
  • RTU Yield per Container 200 L
  • VOC Content 0.5 g/L
  • Recommended Dilution 10:1
  • Effective Temp. 36 Degrees F - 120 Degrees F
  • Environmental Claim Degradable

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list