!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ECNO MOBILE CART 21X45X34 4 DR #95

ECNO MOBILE CART 21X45X34 4 DR #95

DURHAM

ECNO MOBILE CART 21X45X34 4 DR #95 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ECNO MOBILE CART 21X45X34 4 DR #95

ECNO MOBILE CART 21X45X34 4 DR #95

DURHAM

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DHMEMC2146-4DR95
  • Mfr. Model # EMC2146-4DR95
  • UNSPSC # 24101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 250.0 lbs

Product Details

16 gauge all welded steel. 3 inch backdrop on top surface. Tubular handle for ease of mobility. 5 inch x 1-1/4 inch polyurethane casters (2) swivel and (2) rigid. Four drawers, each with 100 lbs. capacity, move easily on ball bearings slides. Durable gray

Technical Specs

  • Item Mobile Cabinet with 4 Drawers and Lockable Storage
  • Caster Type (2) Rigid, (2) Swivel
  • Colour Gray

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list