ECNMY HDPE BTL LDPE LID 500ML,PK 48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ECNMY HDPE BTL LDPE LID 500ML,PK 48

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8MXL4
  • Mfr. Model # 8MXL4
  • UNSPSC # 24122002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Technical Specs

  • Item Economy Bottle
  • Special Features General-purpose, leakproof bottles. Maximum temperature of 110 Degrees C.
  • Diameter 2-4/5"
  • Mouth Wide
  • Bottle/Jar Shape Round
  • Graduation Range Not Specified
  • Labware Basic Material Plastic
  • Labware Body Material HDPE
  • Labware Closure Color White Clear

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list