ECNMY HDPE BTL LDPE LID 1000ML,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ECNMY HDPE BTL LDPE LID 1000ML,PK 2

DYNALON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9ERZ1
  • Mfr. Model # 9ERZ1
  • UNSPSC # 24122002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.55 lbs

Technical Specs

  • Item Economy Bottle
  • Special Features General-purpose, leakproof bottles. Maximum temperature of 110 Degrees C.
  • Diameter 3-7/10"
  • Mouth Wide
  • Graduation Range Not Specified
  • Labware Basic Material Plastic
  • Bottle/Jar Shape Round
  • Labware Closure Color White Clear
  • Labware Body Material HDPE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list