Skip Content
EC20 1IN PVC COUPLING SCEPTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EC20 1IN PVC COUPLING SCEPTER

SCEPTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCREC20
  • Mfr. Model # EC20
  • UNSPSC # 39121311
  • CATALOGUE PAGE # 1328
  • Shipping Weight 0.06 lbs

Product Details

Rigid PVC couplings, 1 inch.

Technical Specs

  • Conduit Trade Size 1"
  • Conduit Fitting Type Coupling
  • Conduit Fitting Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list