Skip Content
EBA 10-MINUTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EBA 10-MINUTE

SPERIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SVR975090
  • Mfr. Model # 975090
  • UNSPSC # 46182000
  • CATALOGUE PAGE # 2561
  • Shipping Weight 6.0 lbs

Technical Specs

  • Flow Rate 32 LPM
  • Includes Carrying Bag
  • Item Emergency Escape Breathing Apparatus
  • Cylinder Material Aluminum
  • Escape Duration 10 min.
  • PSI 2,216
  • Standards NIOSH Approval TC-13F-232
  • Facepiece Material Polyurethane

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list