Skip Content
EASY TRAP DUSTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EASY TRAP DUSTER

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM55654
  • Mfr. Model # 55654
  • UNSPSC # 47131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.92 lbs

Technical Specs

  • For Use With 6XE99, 6XU10, 6XU11, 6XU23, 6XU24
  • Item Disposable Dust Cloth
  • Length 125 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list