Skip Content
EASY READ STEEL CARPENTER SQR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EASY READ STEEL CARPENTER SQR

JOHNSON LEVEL & TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JHL40-0539
  • Mfr. Model # 40-0539
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 291
  • Shipping Weight 0.63 lbs

Product Details

Rugged steel construction with low glare, anti-rust powder coating. EZ Read(TM) permanent thermal bonded numbers. 12" body x 8" tongue. 1/8" thick. 1/16", 1/8" graduations.

Technical Specs

  • Item Carpenter's Square
  • Body Size 12" x 1-1/2"
  • Tongue Size 8" x 1"
  • Finish Powder Coated
  • Graduations 1/8", 1/16"
  • Features 1/8" Thick, Ez Read Permanent Thermal Bonded Markings
  • Includes Square
  • Material Steel
  • Number of Pieces 1
  • Use With Pencils, Wood, Razor Blade Knives, Marking Tools
  • Size 8" x 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list