EASY-LIFT LARGE 11INDIA,HUB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EASY-LIFT LARGE 11INDIA,HUB

KEN-TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTL36017
  • Mfr. Model # 36017
  • UNSPSC # 25171718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.2 lbs

Product Details

Easy-Lift(TM) bead seating stand, aligns beads concentrically on wheel for improved ride and longer tire life. Ergonomic, reduces back strain while handling 22.5 inch tire and wheel assemblies. Large crown 11 inch, 24 inches high, 26 inches wide and 27 inches long.

Technical Specs

  • Features 1 Piece, European Style Hub, Aligns Beads Concentrically on Wheel
  • Item Bead Seating Stand
  • Length 27"
  • Size 24"H x 26"W
  • Material Steel
  • Used For 22.5" and 24.5" Tire and Wheel Assemblies with 11" dia. Euro Hubs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list