Skip Content
EASEL PREMIUM MOBILE MAGNETIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EASEL PREMIUM MOBILE MAGNETIC

QUARTET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACB3413803862
  • Mfr. Model # 3413803862
  • UNSPSC # 44111903
  • CATALOGUE PAGE # 2151
  • Shipping Weight 24.72 lbs

Product Details

Premium Mobile Magnetic Easel features 5 caster star base locks into place. Adjust between 67 inch and 77 inch with spring-loaded adjustable bar. Adjustable flipchart hooks, pad clamp and folding accessory tray.Includes 4 assorted Quartet dry-erase marke

Technical Specs

  • Item Premium Mobile Magnetic Easel
  • Dry Erase Product Grouping Easel
  • Adjustable Height Range 67" - 77"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list