Skip Content
EASEL MOBILE HEIGHT 56 IN ADJSTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EASEL MOBILE HEIGHT 56 IN ADJSTABLE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NUH9
  • Mfr. Model # 1NUH9
  • UNSPSC # 44111903
  • CATALOGUE PAGE # 2151
  • Shipping Weight 1.0 lbs

Product Details

Stable, portable, and practical for meetings. Features five casters and height adjustment. Steel with black finish. Smooth, white dry-erase, magnetic surface.

Technical Specs

  • Includes (5) Casters
  • Item Dry Erase Board Easel
  • Frame Material Steel
  • Frame Colour Black
  • Adjustable Height Range 56" - 78"
  • Board Properties Magnetic
  • Dry Erase Product Grouping Dry Erase Board
  • Mounting/Mobility Type Easel Mounted, Mobile/Casters
  • Dry Erase Height 39"
  • Board Frame Material Steel
  • Dry Erase Width 27-1/2"
  • Dry Erase Surface Finish Gloss
  • Dry Erase Surface Type Porcelain

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list