Skip Content
EASEL FOLDING HEIGHT 45 IN ADJSTBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EASEL FOLDING HEIGHT 45 IN ADJSTBLE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NUK1
  • Mfr. Model # 1NUK1
  • UNSPSC # 44111903
  • CATALOGUE PAGE # 2151
  • Shipping Weight 1.0 lbs

Product Details

Modern dry-erase boards capture and retain attention. Adjustable, telescoping legs with nonskid rubber feet and tripod-style legs. Steel with black finish.

Technical Specs

  • Includes Non-Skid Rubber Feet
  • Item Dry Erase Board Easel
  • Frame Colour Black
  • Frame Material Steel
  • Adjustable Height Range 45" - 74"
  • Dry Erase Product Grouping Dry Erase Board
  • Board Properties Magnetic
  • Dry Erase Surface Finish Gloss
  • Dry Erase Height 39"
  • Mounting/Mobility Type Easel Mounted, Portable/Carry
  • Board Frame Material Steel
  • Dry Erase Width 27-1/2"
  • Dry Erase Surface Type Porcelain

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list