Skip Content
Discontinued with Replacement
EARTHWRITE PREM BLACK 10/CD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EARTHWRITE PREM BLACK 10/CD

PAPER MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHP1750843
  • Mfr. Model # 1750843
  • UNSPSC # 44121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs
Suggested Replacement Product
PENCIL NO. 2 MIRADO BLACK WARRIOR

Price: NA

Product Details

Paper Mate(R) Earth Write(R) 100% recycled pencils. 100% recycled cedar wood from the USA. Sharpens to a fine point. Durable, smudge resistant eraser.

Technical Specs

  • Item Woodcase Pencil
  • Material Recycled Wood
  • Point Size #2 HB
  • Barrel Color Black
  • Pencil Type Wooden

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list