Skip Content
EARTH RESISTANCE/RESISTIVITY TESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EARTH RESISTANCE/RESISTIVITY TESTER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTGRT350
  • Mfr. Model # GRT350
  • UNSPSC # 41113812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.85 lbs

Technical Specs

  • Accuracy +/-2%
  • Includes Test Leads w/ Alligator Clips, (4) Auxiliary Earth Bars, Batteries, Carry Case
  • Display LCD
  • Item Earth Resistance and Resitivity Tester
  • Resolution 0.01 Ohms
  • Power Source (8) AA Batteries
  • Safety Rating CAT IV 300 V
  • Standards CE
  • Counts 2,000
  • Earth Measurement Clamps No
  • Soil Resistivity Yes
  • Earth Measurement Poles 4
  • Operating Frequency 820 Hz
  • Measuring Current 2 mA
  • Earth Ground Resistance Range 20/200/2,000 Ohms
  • Earth Volts 0 - 300 VAC

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list