Skip Content
EARTH GROUND TESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EARTH GROUND TESTER

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET1621
  • Mfr. Model # 1621
  • UNSPSC # 41113612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.37 lbs

Product Details

EARTH GROUND TESTER

Technical Specs

  • Item Earth Ground Tester
  • Includes (1) Battery, (1) Protective Holster, (1) CD ROM, (2) Measuring Leads with Alligator Clips, Users Manual
  • Accuracy +/-6% of Reading +/-5 Digits or +/-18% of Reading +/-5 Digits
  • Display LCD
  • Power Source (1) 9V Battery
  • Resolution 0.01 - 1 Ohms
  • Safety Rating CAT II 600V
  • Standards IEC, EN 61010-1, Pollution Degree 2
  • Manufacturers Warranty Length 2 Year
  • Earth Measurement Poles 23
  • Soil Resistivity No
  • Operating Frequency 128 Hz
  • Counts 1999
  • Measuring Current Greater Than50mA
  • Earth Ground Resistance Range 0.15 - 2k Ohms
  • Earth Volts 250VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list