EARTH GROUND TESTER,128 HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EARTH GROUND TESTER,128 HZ

AEMC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2T597
  • Mfr. Model # 2T597
  • UNSPSC # 41113612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Accuracy +/-5% of Reading
  • Includes (8) 1.5V AA Batteries
  • Item Earth Ground Tester
  • Display Analog
  • Power Source (8) AA Batteries
  • Safety Rating CAT III 24V
  • Standards CE, EN 61010-1, EN 50081-1, EN 50082-1, Pollution Degree 2
  • Resolution 0.01 to 1 Ohms
  • Measuring Current 10mA
  • Operating Frequency 128 Hz
  • Earth Ground Resistance Range 0.0005 to 1k Ohms

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list