Skip Content
EARTH ANCHOR, 6 X 48 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EARTH ANCHOR, 6 X 48 IN.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4LVK6
  • Mfr. Model # 4LVK6
  • UNSPSC # 31162108
  • CATALOGUE PAGE # 2124
  • Shipping Weight 5.2 lbs

Product Details

Earth anchor. Welded, screw-in base. Dig into all types of soil to secure, tie down, or rope-off areas. Rust-resistant painted steel.

Technical Specs

  • Colour Red
  • Dia. 6"
  • Finish Painted
  • Length 48"
  • Item Screw In Earth Anchor
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list