Skip Content
EARPLUGS W/CORD CONDOR PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EARPLUGS W/CORD CONDOR PAIR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRDISFEP03C-PR
  • Mfr. Model # DISFEP03C-PR
  • UNSPSC # 42131609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Disposable, one size fits all. Soft, non-irritating PU foam material for comfort. Rejects buildup of dirt and moisture. NRR 32

Technical Specs

  • Item Ear Plugs
  • Ear Plug Color Orange
  • Noise Reduction Rating NRR 32
  • Corded/Banded Corded
  • Ear Plug Size Universal
  • Ear Plug Shape Tapered
  • Cord/Band Color Red
  • Cord/Band Material Vinyl
  • Ear Plug Material Soft Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list