EARPLUGS W/CORD CONDOR 100 PR/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EARPLUGS W/CORD CONDOR 100 PR/PK

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRFEP03C
  • Mfr. Model # FEP03C
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2489
  • Shipping Weight 0.93 lbs

Product Details

Disposable, one size fits all. Soft, non-irritating PU foam material for comfort. Rejects buildup of dirt and moisture.

Technical Specs

  • Ear Plug Color Orange
  • Item Corded Earplugs
  • Corded/Banded Corded
  • Noise Reduction Rating NRR 32
  • Pairs Per Package 100
  • Metal Detectable No
  • Ear Plug Size Universal
  • Disposable/ Reusable Disposable
  • Cord/Band Color Red
  • Ear Plug Shape Tapered
  • Cord/Band Material Vinyl
  • Ear Plug Material Soft Foam

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list