EARPLUGS,UNCORDED,100 PR/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EARPLUGS,UNCORDED,100 PR/BX

HONEYWELL HOWARD LEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HDLFF1PB
  • Mfr. Model # FF1PB
  • UNSPSC # 46181900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Ear Plug Color Orange
  • Corded/Banded Uncorded
  • Standards ANSI S3.19-1974
  • Noise Reduction Rating NRR 30
  • Pairs Per Package 100
  • Metal Detectable No
  • Ear Plug Size Universal
  • Item EarPlugs
  • Ear Plug Shape Cylinder
  • Ear Plug Material Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list