EARPLUGS ULTRFIT 27 CORDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EARPLUGS ULTRFIT 27 CORDED

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT340-8002
  • Mfr. Model # 340-8002
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2492
  • Shipping Weight 0.63 lbs

Product Details

Ultrafit 27 features an ergonomic pistol grip for an easier, better fit and maximum performance - from end to end. Couple this with new, advanced patented materials, and EAR's taken the proven triple-flange design to a much higher level. CSA Class A(L), N

Technical Specs

  • Item Corded Earplugs
  • Ear Plug Color Yellow
  • Corded/Banded Corded
  • Standards CSA Class AL
  • Pairs Per Package 100
  • Noise Reduction Rating NRR 27 dB
  • Metal Detectable No
  • Ear Plug Size Universal
  • Series 3M(TM) EAR(TM) UltraFit Earplugs
  • Disposable/ Reusable Reusable
  • Cord/Band Material Vinyl
  • Cord/Band Color Blue
  • Ear Plug Shape Flanged
  • Ear Plug Material Foam
  • Ear Plug Packaging Bulk Bag, Unwrapped

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list