EARPLUGS ULTRAFIT W/CORD + CAR/CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EARPLUGS ULTRAFIT W/CORD + CAR/CASE

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT340-4002
  • Mfr. Model # 340-4002
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2492
  • Shipping Weight 0.03 lbs

Product Details

E-A-R(R) Ultrafit(TM) earplug with the stay-together cord helps to prevent loss and allows storage around the neck when not in use. CSA Class A(L), NRR 25 dB.

Technical Specs

  • Ear Plug Color Yellow
  • Item Corded Earplugs
  • Corded/Banded Corded
  • Standards CSA Class AL
  • Metal Detectable No
  • Pairs Per Package 1
  • Ear Plug Size Universal
  • Noise Reduction Rating NRR 25 dB
  • Series 3M(TM) EAR(TM) UltraFit Earplugs
  • Disposable/ Reusable Reusable
  • Ear Plug Shape Flanged
  • Cord/Band Material Vinyl
  • Cord/Band Color Blue
  • Ear Plug Material Rubber Vinyl
  • Ear Plug Packaging Carrying Case

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list