!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EARPLUGS, REUSABLE, YLW, ASSORTED, RUBBER VINYL, UNIVERSAL, 3-FLANGED, 26DB, CORDED

EARPLUGS, REUSABLE, YLW, ASSORTED, RUBBER VINYL, UNIVERSAL, 3-FLANGED, 26DB, CORDED

3M

EARPLUGS, REUSABLE, YLW, ASSORTED, RUBBER VINYL, UNIVERSAL, 3-FLANGED, 26DB, CORDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EARPLUGS, REUSABLE, YLW, ASSORTED, RUBBER VINYL, UNIVERSAL, 3-FLANGED, 26DB, CORDED

EARPLUGS, REUSABLE, YLW, ASSORTED, RUBBER VINYL, UNIVERSAL, 3-FLANGED, 26DB, CORDED

3M

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CBT340-6004
  • Mfr. Model # 340-6004
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 1261
  • Shipping Weight 0.01 lbs

Product Details

These E-A-R UltraFit universal corded reusable earplugs are made of rubber vinyl that comes in yellow. They have an assorted cord and meet the CSA Class AL standard. The electrically insulated moisture-resistant push-in three-flanged earplugs have a noise reduction rating of 26 decibels. There are 100 pairs, each in a plastic bag.

Technical Specs

  • Item Earplugs
  • Insertion Method Push-In
  • Earplug Size Universal
  • Earplug Packaging Bulk Bag, Unwrapped
  • Series 3M(TM) EAR(TM) UltraFit Plus Earplugs
  • Standards CSA Class AL
  • Earplug Colour Yellow
  • Earplug Shape Flanged
  • Cord Options Corded
  • Earplug Material Rubber Vinyl
  • Earplug Pair Pack Type Plastic Bag
  • Cord Colour Assorted
  • Pairs per Package 100
  • Metal Detectable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list