Skip Content
EARPLUGS ULTRAFIT 27 UNCORDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EARPLUGS ULTRAFIT 27 UNCORDED

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT340-8001
  • Mfr. Model # 340-8001
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2492
  • Shipping Weight 0.01 lbs

Product Details

Ultrafit 27 features an ergonomic pistol grip for an easier, better fit and maximum performance - from end to end. Couple this with new, advanced patented materials, and EAR's taken the proven triple-flange design to a much higher level. CSA Class A(L), N

Technical Specs

  • Item Uncorded Earplugs
  • Ear Plug Color Yellow
  • Standards CSA Class AL
  • Noise Reduction Rating NRR 27 dB
  • Corded/Banded Uncorded
  • Pairs Per Package 100
  • Metal Detectable No
  • Ear Plug Size Universal
  • Series 3M(TM) EAR(TM) UltraFit Earplugs
  • Disposable/ Reusable Reusable
  • Ear Plug Shape Flanged
  • Ear Plug Packaging Bulk Bag, Unwrapped
  • Ear Plug Material Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list