EARPLUGS TRACER W/CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EARPLUGS TRACER W/CORD

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT340-4007
  • Mfr. Model # 340-4007
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2493
  • Shipping Weight 0.01 lbs

Product Details

E-A-R(R) Ultrafit(R) metal detectable earplug is a steel ball securely positioned in the stem: ideal for the food processing industry. Non-food blue for visual detectability in the food processing industry. CSA Class A(L), NRR 25 dB.

Technical Specs

  • Item Corded Earplugs
  • Corded/Banded Corded
  • Ear Plug Color Yellow
  • Standards CSA Class AL
  • Pairs Per Package 1
  • Noise Reduction Rating NRR 25 dB
  • Ear Plug Size Universal
  • Metal Detectable Yes
  • Series 3M(TM) EAR(TM) UltraFit Earplugs
  • Disposable/ Reusable Reusable
  • Ear Plug Shape Flanged
  • Cord/Band Material Vinyl
  • Ear Plug Material Rubber Vinyl
  • Ear Plug Packaging Bulk Bag, Unwrapped
  • Cord/Band Color Blue

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list