Skip Content
EARPLUGS TAPERFIT 2 REGULAR 200/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EARPLUGS TAPERFIT 2 REGULAR 200/BX

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT312-1219
  • Mfr. Model # 312-1219
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2490
  • Shipping Weight 0.66 lbs

Product Details

E-A-R(R) Taperfit(R) 2 regular foam earplugs are easy to insert, non-irritating. Soft self-adjusting foam creates an effective move resistant seal against noise. CSA Class A(L), NRR 32.

Technical Specs

  • Ear Plug Color Yellow
  • Standards CSA Class AL
  • Item Uncorded Earplug
  • Corded/Banded Without Cord
  • Noise Reduction Rating NRR 25 dB
  • Ear Plug Size Universal
  • Metal Detectable No
  • Series EAR TaperFit(TM)
  • Pairs Per Package 200
  • Disposable/ Reusable Disposable
  • Ear Plug Packaging Bulk Bag, Unwrapped
  • Ear Plug Shape Tapered
  • Ear Plug Material Soft Foam

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list