Skip Content
EARPLUGS TAPERFIT 2 PLUS 200/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EARPLUGS TAPERFIT 2 PLUS 200/BX

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT312-1221
  • Mfr. Model # 312-1221
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2490
  • Shipping Weight 0.75 lbs

Product Details

E-A-R(R) Taperfit(R) 2 plus foam earplugs are easy to insert, non-irritating. Soft self-adjusting foam creates an effective move resistant seal against noise. CSA Class A(L), NRR 32.

Technical Specs

  • Item Uncorded Earplug
  • Corded/Banded Without Cord
  • Standards CSA Class AL
  • Ear Plug Color Yellow
  • Noise Reduction Rating NRR 32 dB
  • Metal Detectable No
  • Ear Plug Size Large
  • Series EAR TaperFit(TM)
  • Disposable/ Reusable Disposable
  • Pairs Per Package 200
  • Ear Plug Shape Tapered
  • Ear Plug Packaging Bulk Bag, Unwrapped
  • Ear Plug Material Soft Foam

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list