EARPLUGS SUPERFIT 33 CORDED 200PR/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EARPLUGS SUPERFIT 33 CORDED 200PR/B

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT311-1125
  • Mfr. Model # 311-1125
  • UNSPSC # 46181901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Item Earplug
  • Corded/Banded Corded
  • Ear Plug Color Yellow, Red
  • Standards CSA Class AL
  • Noise Reduction Rating NRR 33 dB
  • Ear Plug Size Large
  • Metal Detectable No
  • Ear Plug Shape Cylinder
  • Cord/Band Color Red
  • Cord/Band Material Vinyl
  • Ear Plug Material Foam
  • Ear Plug Packaging Bulk Bag, Unwrapped
  • Series E-A-R Classic SuperFit
  • Pairs Per Package 200
  • Disposable/ Reusable Disposable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list