Skip Content
EARPLUGS SMARTFIT W.COTTON CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EARPLUGS SMARTFIT W.COTTON CORD

HOWARD LEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HDLSMF30W-P
  • Mfr. Model # SMF30W-P
  • UNSPSC # 46181901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Ear Plug Shape Flanged
  • Cord/Band Material Cotton
  • Cord/Band Color White
  • Ear Plug Packaging Paper Wrapped Pair
  • Ear Plug Material Soft Plastic
  • Corded/Banded Corded
  • Ear Plug Color Orange
  • Item Ear Plugs
  • Series SmartFit(R)
  • Noise Reduction Rating NRR 25dB
  • Standards ANSI S3.19-1974 Tested
  • Pairs Per Package 100
  • Metal Detectable No
  • Disposable/ Reusable Reusable
  • Ear Plug Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list