EARPLUGS SKULLSCREW CORD 120PR/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

EARPLUGS SKULLSCREW CORD 120PR/BX

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PELP1301
  • Mfr. Model # P1301
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2489
  • Shipping Weight 1.4 lbs

Product Details

Skull screw(TM) corded foam earplugs, NRR 32.

Technical Specs

  • Item Earplug
  • Corded/Banded Corded
  • Ear Plug Color Silver
  • Standards CSA Class AL
  • Noise Reduction Rating NRR 32 dB
  • Metal Detectable No
  • Ear Plug Size Universal
  • Ear Plug Packaging Bulk Bag, Unwrapped
  • Cord/Band Color Gray
  • Cord/Band Material Vinyl
  • Ear Plug Shape Tapered
  • Ear Plug Material Soft Foam
  • Pairs Per Package 120
  • Series Skull Screws
  • Disposable/ Reusable Disposable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list